Shop All Air Circulators
Simple Deluxe
iPower 24 inch Drum Fan
Mfr # HIFANXDRUM24
Zoro # G505939086
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes Industrial Drum Fan
- Height 30
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXDRUM24
- Zoro # G505939086
- UPC # 810000173075
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 30 |
Width | 10 |
Length | 30 |
Details
Item | iPower 24 inch Drum Fan |
Material | Steel |
Color | White |
Includes | Industrial Drum Fan |
Media Weight | 27.39 |
Description
* Air Delivery CFM - High: 4700. Medium: 4000. Low: 3400. With a heavy-duty 3-Speed - 1/3 HP thermally protected PSC motor making it the most powerful drum fan on the market.
* Direct Drive Fan Dimension - High-Velocity 3 Speed Portable Fan is of opening size 29 x 10 x 31 inches. It has 2 convenient handles on the top for portability, nonskid positioning legs with castors, aluminum blades, 3-speed setting rotary switch on the back housing.
* OSHA compliant rust-resistant grille, Extra long 8 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor. All Simple Deluxe Drum Fan Products has Quality Motor.
* Simple Deluge's new technology reduces the noise level by 40% making it one of the quietest fan on the market. Ideal for use in Industrial, Commercial, Residential, Greenhouse, Workshop, Patio and Basement. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Direct Drive Fan Dimension - High-Velocity 3 Speed Portable Fan is of opening size 29 x 10 x 31 inches. It has 2 convenient handles on the top for portability, nonskid positioning legs with castors, aluminum blades, 3-speed setting rotary switch on the back housing.
* OSHA compliant rust-resistant grille, Extra long 8 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor. All Simple Deluxe Drum Fan Products has Quality Motor.
* Simple Deluge's new technology reduces the noise level by 40% making it one of the quietest fan on the market. Ideal for use in Industrial, Commercial, Residential, Greenhouse, Workshop, Patio and Basement. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- WOOD INDUSTRIES Eagle 10 Gallon Air Auxiliary Tank (EA10-ST)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- DAYTON Guard Set 16" (GGS_47295)
- Simple Deluxe Air Circulators