Shop All Shutter Mount Exhaust Fans
Simple Deluxe
iPower 12 Inch Shutter Exhaust Fan Aluminum, fan speed controller 2-pack, 2PK
Mfr # HIFANXEXHAUST12CTBX2
Zoro # G805939281
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 12 Volts
- Width 19
- Height 20
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXEXHAUST12CTBX2
- Zoro # G805939281
- UPC # 810000178773
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 19 |
Height | 20 |
Details
Exhaust/Supply Fan Item | iPower 12 Inch Shutter Exhaust Fan Aluminum, fan speed controller 2-pack |
Fan Voltage | 12 Volts |
Blade Material | Steel |
Description
* APPLICATIONS This 12 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage attic greenhouse shop or chicken coop Can easily be added to a window opening or opening in the wall along with a Speed Controller to optimize cooling
* Shutter Exhaust Fan 120 Volts 63W 0 52A 1550RPM 1420CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works. PoRible
* Shutter Exhaust Fan 120 Volts 63W 0 52A 1550RPM 1420CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works. PoRible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Straight Valve, 3/4 in. (013G-8020)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- Simple Deluxe Shutter Mount Exhaust Fans