Shop All Air Circulators
Simple Deluxe
Industrial Stand Fan, 20 Inch
Mfr # HIFANXSTAND20
Zoro # G705938940
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes 2 Inch Industrial Standing Fan
- Height 25.4
- Media Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXSTAND20
- Zoro # G705938940
- UPC # 840166214565
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 25.4 |
Length | 12.4 |
Width | 22.7 |
Details
Item | Simple Deluxe Industrial Stand Fan, 20 Inch |
Material | Steel |
Color | White |
Includes | 2 Inch Industrial Standing Fan |
Media Weight | 20 |
Description
* High Velocity Air Circulator - With a heavy duty 3-speed motor making our High-Power fan the most powerful Pedestal Standing Fan on the market. It came with Simple Deluxe Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White W/Sp Stat White (EFW2440-MW-T-W)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- BECKETT F-0 .40-.75 Gph Head Xr (F-0)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM (652299Y)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- CD Continental Dynamics 36in Premium Pedestal Fan, TEAO Motor, 8,200 CFM, 465W, 1/2 HP (292654)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- Simple Deluxe Air Circulators