Shop All Residential Fans
Simple Deluxe
Heavy Duty Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote, 2-Pack, 2PK
Mfr # HIFANXWALLDIGIT16X2
Zoro # G705939039
product price: $79.35
/pk 2, $39.68/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.2
- Includes Wall fan and remote control
- Width 18.1
- Length 19.1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLDIGIT16X2
- Zoro # G705939039
- UPC # 799441269090
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 10.2 |
Width | 18.1 |
Length | 19.1 |
Details
Includes | Wall fan and remote control |
Item | Simple Deluxe Heavy Duty Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote, 2-Pack |
Color | White |
Blade Material | Steel |
Description
* Fan controls 3 modes, 3 speeds, up to 4 hour increment timer and oscillation. Built-in thermal overload protection
* Remote control included. Requires (2) AAA batteries. Batteries not included
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in Fuse for your safety
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
* Remote control included. Requires (2) AAA batteries. Batteries not included
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in Fuse for your safety
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ25)
- ALL-FILTERS 16X16X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16161.8 6PK)
- REZNOR Fan Motor, 1/20 HP, 1050 rpm, 115V (196244)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- O2COOL Deluxe Necklace 6.69 in. H X 2.5 in. D 1 speed Personal Fan (FN02001)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- VORTEX B20401 20 in. Black Box Fan With 3 Quiet Speeds (VO137895)
- AIR KING 24" Wall Mount Fan (9024)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- TPI COMMERCIAL Floor Fan, 18", 120V Black Steel Base 1/5H (CF-18)
- Simple Deluxe Residential Fans