Shop All General Purpose Metal Shelving
Simple Deluxe
Heavy Duty 5-Shelf Shelving Unit, 35" D x 18 "W x 70" H
Mfr # HKSHLF35187005C
Zoro # G505938980
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.25
- Overall Width 18.7
- Color Black
- Material Metal
- Includes Adjust Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF35187005C
- Zoro # G505938980
- UPC # 840166234471
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 8.25 |
Overall Width | 18.7 |
Details
Item | Heavy Duty 5-Shelf Shelving Unit, 35" D x 18 "W x 70" H |
Color | Black |
Material | Metal |
Includes | Adjust Foot |
Description
* 35" x 18"x 70" Shelves - Steel construction for heavy-duty your kitchen, garage, and more
* 1000lbs Capacity - Each shelf holds up to 250 lbs. in systems assembled leveling feet
* Customizable - Shelves are height adjustable by 15-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Included Components: Adjust Foot
* Item shape: Round
* 1000lbs Capacity - Each shelf holds up to 250 lbs. in systems assembled leveling feet
* Customizable - Shelves are height adjustable by 15-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Included Components: Adjust Foot
* Item shape: Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/8 in L, 9 1/4 in W, 3 3/8 in H (9401085269)
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- Simple Deluxe General Purpose Metal Shelving