Shop All Light Fixture Parts
Simple Deluxe
Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket & On/ Off Switch, UL Listed
Mfr # HILAMPCORDL
Zoro # G705938872
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Width 6.5
- Height 2
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HILAMPCORDL
- Zoro # G705938872
- UPC # 799441258230
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7.5 |
Width | 6.5 |
Height | 2 |
Details
Item | Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket & On/ Off Switch,UL Listed |
Color | Black |
Material | Metal |
Description
* Safety Assurance: Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy Access for ON/OFF Switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Extension Cable: 15ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V.
* Durability: It perfectly protects the cable and not easy to loose or rotating after tightening, so as to effectively improve the service life of the socket.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Easy Access for ON/OFF Switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Extension Cable: 15ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V.
* Durability: It perfectly protects the cable and not easy to loose or rotating after tightening, so as to effectively improve the service life of the socket.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-31)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- LEVITON LAMP SOCKETS MED BASE INT ONLY LMPHLDER PUSH THRU (7080-M)
- ELCO LIGHTING Ixia™ LED Undercabinet Light Accessories (DRV24V30W)
- ADJ Wireless Infrared Remote Control Upto - 30 ft. (ADJ LED RC)
- JUNO LIGHTING JFX Tapelight Connector Accessory, 4 Pac (JFX CNT M600)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- ILC Replacement For CHIEF TA350 (TA350)
- Simple Deluxe Light Fixture Parts