Shop All Residential Exhaust Fans
Simple Deluxe
Exhaust Fan
Mfr # HIFANXEXHAUST12
Zoro # G005939357
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grille Color White
- Includes Exhaust fan
- Application Exhaust fan
- Height (In.) 9
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXEXHAUST12
- Zoro # G005939357
- UPC # 810000173389
- Country of Origin China
- Category Residential Exhaust Fans
Dimensions
Height (In.) | 9 |
Width (In.) | 16 |
Grille Length (In.) | 16 |
Details
Item | Exhaust Fan |
Grille Color | White |
Includes | Exhaust fan |
Application | Exhaust fan |
Construction Material | Steel |
Description
* APPLICATIONS: This 12 inch shutter/ with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs. Wattage (watts):65
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 120 Volts, 60W, 0. 52A, 1620RPM, 940CFM
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs. Wattage (watts):65
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 120 Volts, 60W, 0. 52A, 1620RPM, 940CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1/2 in Width, 100 ft Length (CTP-002-008)
- PACKARD Draft Inducer, 115V, Metal, 8 11/16 in H. (66501)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN Fan, Wall, 8 3/8 In (509)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- Simple Deluxe Residential Exhaust Fans