Shop All Residential Fans
Simple Deluxe
6“ clip fan
Mfr # GLFANXCLIP6
Zoro # G605939023
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.3
- Includes Cord
- Width 5.9
- Length 9.4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # GLFANXCLIP6
- Zoro # G605939023
- UPC # 840166204597
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 7.3 |
Width | 5.9 |
Length | 9.4 |
Details
Includes | Cord |
Item | 6“ clip fan |
Color | White |
Blade Material | Steel |
Description
* [COMPACT SIZE] Compact Size19*15*10cm(7.5*6*4 inch), portability, handy, lightweight, Vertical and horizontal rotation. Cord length 63 inch. Clip mouth can be clamped up to 2inch thickness.
* [Multiple Scenarios] The Clip-On Mini Desk Fan can be put or clip on anywhere you want, great for home and office, laptop, gym workout, car backseat, outdoors, camping, trips and anywhere need cool wind.
* [POWERFUL FAN] High quality motor, max wind speed 10.5ft/s, low noise, stepless speed regulation. Powered by USB power source. 120V/15w.
* [MANUAL ADJUSTMENT] Enjoy the cooling wind from any directions within vertical 90°.
* [Multiple Scenarios] The Clip-On Mini Desk Fan can be put or clip on anywhere you want, great for home and office, laptop, gym workout, car backseat, outdoors, camping, trips and anywhere need cool wind.
* [POWERFUL FAN] High quality motor, max wind speed 10.5ft/s, low noise, stepless speed regulation. Powered by USB power source. 120V/15w.
* [MANUAL ADJUSTMENT] Enjoy the cooling wind from any directions within vertical 90°.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- HONEYWELL 107408 Heat Conductive (107408)
- ECKO Vent Duct, 12 In Dia. x 33 ft, Ylw (FDT-30534010BB)
- CARRIER Relay Circuit Board (HN67ZZ001)
- PREMIUM Premium PFT423R 42 in. Tower Fan with Remote Control (PFT423R)
- LORELL 3-speed Box Fan (00301)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- SHAWSHANK LEDZ Fantastic Fan 7.5 in. H Mini Rechargeable Fan (768212-6)
- LITEZALL Rechargeable Fan Light (LARCHFAN14)
- LORELL Pedestal Fan (00074)
- Simple Deluxe Residential Fans