Shop All General Purpose Metal Shelving
Simple Deluxe
5 tier foldable storage rack
Mfr # HKSHLFFOLD28156405B
Zoro # G405939346
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.31
- Overall Width 16.54
- Color Black
- Application Shelf and wheels
- Includes Shelf and wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLFFOLD28156405B
- Zoro # G405939346
- UPC # 840166229903
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 5.31 |
Overall Width | 16.54 |
Length | 65.75 |
Size | 13.43 x 28.3 x 63.78 inches |
Details
Item | 5 tier foldable storage rack |
Color | Black |
Application | Shelf and wheels |
Includes | Shelf and wheels |
Material | Metal |
Description
* Easy Assemble: this foldable shelf organizer is easy to assemble with no tools required. the structure is very simple and you only need to spend 5 seconds to install it.
* Sturdy Construction: Constructed from heavy-duty metal iron, this durable storage rack each shelf holds up to 250lbs, total max load weight is 1250lbs.
* Storage rack
* Compact shelves
* Dimension: 28 x 15 x 63.7 inches
* Sturdy Construction: Constructed from heavy-duty metal iron, this durable storage rack each shelf holds up to 250lbs, total max load weight is 1250lbs.
* Storage rack
* Compact shelves
* Dimension: 28 x 15 x 63.7 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- 80/20 Cross - Black (9260)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV604)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- HOMAK MANUFACTURING Homak Wall Cabinet GS00727021 2 Door With 2 Shelves (GS00727021)
- Simple Deluxe General Purpose Metal Shelving