Shop All General Purpose Metal Shelving
Simple Deluxe
4 tier foldable storage rack
Mfr # HKSHLFFOLD28154904B
Zoro # G405939360
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.13
- Overall Width 16.54
- Color Black
- Material Metal
- Length 51.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLFFOLD28154904B
- Zoro # G405939360
- UPC # 840166229897
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.13 |
Overall Width | 16.54 |
Length | 51.97 |
Size | 28 x 15 x 49 inches |
Details
Item | 4 tier foldable storage rack |
Color | Black |
Material | Metal |
Includes | Shelf and wheels |
Application | Shelf and wheels |
Description
* Easy Assemble: this foldable shelf organizer is easy to assemble with no tools required. the structure is very simple and you only need to spend 5 seconds to install it.
* Sturdy Construction: Constructed from heavy-duty metal iron, this durable storage rack each shelf holds up to 250lbs, total max load weight is 1000lbs.
* Storage rack
* Compact shelves
* Dimension: 28 x 15 x 49.5 inches
* Sturdy Construction: Constructed from heavy-duty metal iron, this durable storage rack each shelf holds up to 250lbs, total max load weight is 1000lbs.
* Storage rack
* Compact shelves
* Dimension: 28 x 15 x 49.5 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- DC CARGO E-Track Wood Beam Shelf Socket, 4PK (WBSEA-4)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- Simple Deluxe General Purpose Metal Shelving