Shop All General Purpose Metal Shelving
Simple Deluxe
3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included, Plug Version
Mfr # HKSHLF23133003CPCLITE
Zoro # G505939178
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.53
- Overall Width 14.37
- Color Black
- Includes SHELF
- Length 23.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF23133003CPCLITE
- Zoro # G505939178
- UPC # 840166231708
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.53 |
Overall Width | 14.37 |
Length | 23.62 |
Details
Item | 3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included,Plug Version |
Color | Black |
Includes | SHELF |
Material | Metal |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- EZTUBE Side Track Aluminum Extrusion Silver, 48in L x 2in W x 1in H (100-105 4)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- Simple Deluxe General Purpose Metal Shelving