Shop All General Purpose Metal Shelving
Simple Deluxe
3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included
Mfr # HKSHLF23133003CPC
Zoro # G705938865
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.53
- Overall Width 14.37
- Color Black
- Includes SHELF
- Length 23.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF23133003CPC
- Zoro # G705938865
- UPC # 840166209349
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.53 |
Overall Width | 14.37 |
Length | 23.62 |
Details
Item | Simple Deluxe 3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included |
Color | Black |
Includes | SHELF |
Material | Metal |
Description
* 3-Shelf shelving unit for your kitchen, office, garage, and more
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230GREY)
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- Simple Deluxe General Purpose Metal Shelving