Shop All General Purpose Metal Shelving
Simple Deluxe
3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included
Mfr # HKSHLF23133003BPC
Zoro # G005938923
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.53
- Overall Width 14.37
- Color Black
- Includes SHELF
- Length 23.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HKSHLF23133003BPC
- Zoro # G005938923
- UPC # 840166209332
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.53 |
Overall Width | 14.37 |
Length | 23.62 |
Details
Item | Simple Deluxe 3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included |
Color | Black |
Includes | SHELF |
Material | Metal |
Description
* 3-Shelf shelving unit for your kitchen, office, garage, and more
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Conductive Bin, Industrial Grade Polymer, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240ESD)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- LYON Bulk Shelf Level (DD66023)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- Simple Deluxe General Purpose Metal Shelving