Shop All General Purpose Metal Shelving
Simple Deluxe
3 tier foldable storage rack
Mfr # HKSHLFFOLD28153403B
Zoro # G605939382
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.13
- Overall Width 16.34
- Color Black
- Size ‎27.5 x 13.5 x 31 inches
- Application Shelf and wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HKSHLFFOLD28153403B
- Zoro # G605939382
- UPC # 840166226490
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.13 |
Overall Width | 16.34 |
Size | ‎27.5 x 13.5 x 31 inches |
Length | 48.62 |
Details
Item | 3 tier foldable storage rack |
Color | Black |
Application | Shelf and wheels |
Includes | Shelf and wheels |
Material | Metal |
Description
* (sturdy construction) constructed from heavy-duty metal iron, this durable storage rack each shelf holds up to 250lbs, total max load weight is 750lbs.
* storage rack
* compact shelves
* (dimension) 27.5 x 13.5 x 31 inches
* storage rack
* compact shelves
* (dimension) 27.5 x 13.5 x 31 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- CONVENIENCE CONCEPTS Xtra Storage Four-Tier Folding Shelf with Metal Frame, Blue - 13 x 11.25 x 45 in. (HI2540282)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- Simple Deluxe General Purpose Metal Shelving