Shop All Residential Fans
Simple Deluxe
24 inch Wall-Mount Fan
Mfr # HIFANXWALLMOUNT24
Zoro # G605939344
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.59
- Includes 2 Inch Industrial Wall Mount Fan
- Width 7.09
- Length 25.98
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT24
- Zoro # G605939344
- UPC # 840166220818
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 25.59 |
Width | 7.09 |
Length | 25.98 |
Details
Includes | 2 Inch Industrial Wall Mount Fan |
Item | 24 inch Wall-Mount Fan |
Blade Material | Steel |
Color | White |
Description
* Thoughtful & Enhanced Design -Our 24 Inches tilt-around fan tilts a full 360 degrees made out of powder coated steel construction and premium ball bearing motors. Rear-mounted controls allows you to adjust different speeds easily. OSHA compliant rust-resistant grille, Extra long 6 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor.
* Stable and Safe Performance - Sealed motor housing protects the motor from workshop debris and all other dust. HealSmart' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* Stable and Safe Performance - Sealed motor housing protects the motor from workshop debris and all other dust. HealSmart' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- DAYTON Wheels, PK2 (VE1YNW6WG)
- DANFOSS T2 Style Orifice 00 (068-2003)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD82)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- AMERICAN IMAGINATIONS 16 in. Plastic Table Fan 45W (AI-36614)
- POWERZONE PowerZone VF-9N High-Velocity Fan, 9 in Dia Blade, 120 VAC, Black (VF-9N)
- XPOWER MANUFACURE XPOWER FC-420 1/4 HP 3600 CFM 5 Speed Portable Multipurpose 18" Pro Air Circulator Utility Fan (FC-420)
- Simple Deluxe Residential Fans