Shop All Residential Fans
Simple Deluxe
24 inch Wall-Mount Fan, 2 pack
Mfr # HIFANXWALLMOUNT24X2
Zoro # G405939322
product price: $236.99
/pk 2, $118.50/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25.6
- Includes 24 Inch Industrial Wall Mount Fan 2 PACK
- Width 14.2
- Blade Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT24X2
- Zoro # G405939322
- UPC # 840166221112
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 25.6 |
Width | 14.2 |
Length | 26 |
Details
Includes | 24 Inch Industrial Wall Mount Fan 2 PACK |
Item | 24 inch Wall-Mount Fan,2 pack |
Blade Material | Steel |
Color | White |
Description
* Thoughtful and Enhanced Design -Our 24 Inches tilt-around fan tilts a full 360 degrees made out of powder coated steel construction and premium ball bearing motors. Rear-mounted controls allows you to adjust different speeds easily. OSHA compliant rust-resistant grille, Extra long 6 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor.
* Stable and Safe Performance - Sealed motor housing protects the motor from workshop debris and all other dust. HealSmart' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble and Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* Stable and Safe Performance - Sealed motor housing protects the motor from workshop debris and all other dust. HealSmart' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble and Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Humidifier Wick Filter (1045)
- D&W D&W 3840DB Rotaire Heat Outlet Vent - 4", Dura-Beige (3840DB)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- HONEYWELL Fc100A1003 16" X 20" Media (FC100A1003)
- ALMO Pro Performance H.V. 3-Speeds Utility Fan (4905)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- VORNADO AIR Vornado® Zippi Personal Fan, White (FA1-0007-43)
- Simple Deluxe Residential Fans