Shop All Air Circulators
Simple Deluxe
24 Inch Heavy Duty Metal Industrial Drum Fan
Mfr # HIFANXDRUM24X2
Zoro # G705939183
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes Drum Fan
- Height 28.3
- Length 29.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXDRUM24X2
- Zoro # G705939183
- UPC # 840166216071
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 28.3 |
Length | 29.9 |
Width | 18 |
Details
Item | 24 Inch Heavy Duty Metal Industrial Drum Fan |
Material | Steel |
Color | White |
Includes | Drum Fan |
Media Weight | 54 |
Description
* Tilt Air Circulator Metal Drum Fan - This 24 Inches roll-around tilt fan from Simple Deluxe is ideal for garages, basements, covered patios, workshops or even warehouse and factory stations and it tilts a full 360 degrees.
* Air Delivery CFM - High: 4700. Medium: 4000. Low: 3400. With a heavy-duty 3-Speed - 1/3 HP thermally protected PSC motor making it the most powerful drum fan on the market.
* Direct Drive Fan Dimension - High-Velocity 3 Speed Portable Fan is of opening size 29 x 10 x 31 inches. It has 2 convenient handles on the top for portability, non-skid positioning legs with castors, aluminum blades, 3-speed setting rotary switch on the back housing.
* OSHA compliant rust-resistant grille, Extra long 8 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor. All Simple Deluxe Drum Fan Products has Quality Motor.
* Simple Deluge's new technology reduces the noise level by 40% making it one of the quietest fan on the market. Ideal for use in Industrial, Commercial, Residential, Greenhouse, Workshop, Patio and Basement. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Air Delivery CFM - High: 4700. Medium: 4000. Low: 3400. With a heavy-duty 3-Speed - 1/3 HP thermally protected PSC motor making it the most powerful drum fan on the market.
* Direct Drive Fan Dimension - High-Velocity 3 Speed Portable Fan is of opening size 29 x 10 x 31 inches. It has 2 convenient handles on the top for portability, non-skid positioning legs with castors, aluminum blades, 3-speed setting rotary switch on the back housing.
* OSHA compliant rust-resistant grille, Extra long 8 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor. All Simple Deluxe Drum Fan Products has Quality Motor.
* Simple Deluge's new technology reduces the noise level by 40% making it one of the quietest fan on the market. Ideal for use in Industrial, Commercial, Residential, Greenhouse, Workshop, Patio and Basement. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- MVP MASTER RAM SERIES 10" Fast Clamps (FAST CLAMPS 10" CLAMPS)
- FRIGIDAIRE Pan Cover Insert (240350608)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM (6ALF1)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- ALL-SOURCE 12 In. 3-Speed 1855 CFM High Velocity Fan (FE-30TDO(01))
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- KING ELECTRIC 24" Outdoor Rated Oscillating Air Circulator With Pedistal Base (PFO-24)
- Simple Deluxe Air Circulators