Shop All Residential Fans
Simple Deluxe
20 inch Wall-Mount Fan
Mfr # HIFANXWALLMOUNT20
Zoro # G405939292
original price:
$89.99
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.44
- Includes 2 Inch Industrial Wall Mount Fan
- Width 6.54
- Blade Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT20
- Zoro # G405939292
- UPC # 810000171347
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 22.44 |
Width | 6.54 |
Length | 23.43 |
Details
Includes | 2 Inch Industrial Wall Mount Fan |
Item | 20 inch Wall-Mount Fan |
Blade Material | Steel |
Color | White |
Description
* Air Delivery CFM - High: 4650. Medium: 4000. Low: 3500. With a heavy duty 3-speed thermally protected PSC motor making it the most powerful metal wall mount fan on the market. It came with Simple Deluxe Fans Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-8BK)
- COPELAND Compressor, 230V, 1-Phase, 6690 Btu (CF06K6E-PFV-945)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- MINUTEMAN Minuteman MC-18 18" Swivel Arm Fireplace Crane (MC-18)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- LORELL 3-speed Box Fan (00301)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- CRAFTMADE 14" Cage Wall Mount Fan with Adjustable Arm (BW414BNK3)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- Simple Deluxe Residential Fans