Shop All Residential Fans
Simple Deluxe
20 inch Floor Fan, 2 Pack, 2PK
Mfr # HIFANXFLOOR20X2
Zoro # G805939380
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.6
- Includes Industrial Floor Fan
- Width 12.2
- Length 24
- Application Industrial Floor Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR20X2
- Zoro # G805939380
- UPC # 840166215579
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 23.6 |
Width | 12.2 |
Length | 24 |
Details
Includes | Industrial Floor Fan |
Item | 20 inch Floor Fan,2 Pack |
Application | Industrial Floor Fan |
Color | White |
Blade Material | Steel |
Description
* This Super wall fan has create an air velocity of 4, 650 CFM.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminium blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminium blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Nutone Range Hood Indicating Filter SK5509000 8-7/16 x 11-1/4 x 3/8 (LL62F)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- GOODMAN B2055902L Plastic Drain Pan (B2055902L)
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- Simple Deluxe Residential Fans