Shop All Light Fixture Parts
Simple Deluxe
2-Pack Extension Hanging Lantern Cord Cable 15 FT, 2PK
Mfr # HILAMPCORDLX2
Zoro # G405938936
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9
- Width 10.5
- Height 3
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HILAMPCORDLX2
- Zoro # G405938936
- UPC # 799441267454
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 9 |
Width | 10.5 |
Height | 3 |
Details
Item | Simple Deluxe 2-Pack Extension Hanging Lantern Cord Cable 15 FT |
Material | Metal |
Color | Black |
Description
* Safety assurance: constructed of fire-resistant materials, 18/2 SPT-2 gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch : you can turn on and off easily just use the push-button switch on the cable
* Convenient usage: lightweight and easy to install the bulb without any tools. 4 ceiling hooks and 4 cord hooks for hanging are included
* Extension cable: 15 feet long satisfies for most hanging light applications; Fits standard E26/E27 Socket and On/Off toggle switch; Max Wattage: 360W, 120V-250V.
* Multifunction: can be used to brighten up your room, such as bedroom, living room, kitchen, studio and basement. Perfect for outdoor decoration, like weddings, parties and yard barbecue, also work great for using led plant bulbs.
* Easy access for ON/OFF switch : you can turn on and off easily just use the push-button switch on the cable
* Convenient usage: lightweight and easy to install the bulb without any tools. 4 ceiling hooks and 4 cord hooks for hanging are included
* Extension cable: 15 feet long satisfies for most hanging light applications; Fits standard E26/E27 Socket and On/Off toggle switch; Max Wattage: 360W, 120V-250V.
* Multifunction: can be used to brighten up your room, such as bedroom, living room, kitchen, studio and basement. Perfect for outdoor decoration, like weddings, parties and yard barbecue, also work great for using led plant bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- HAWTHORNE HYDROPONICS LIGHT FIXTURE HANGER, 2PK (HGC710123)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- LITHONIA LIGHTING Lighting Fixture Wiring Cable, 15ft (OC1 120 12/3G 15 M5)
- ILC Replacement for Toshiba Fl40sd Edl-d65, 30PK (FL40SD EDL-D65 TOSHIBA)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11B)
- Simple Deluxe Light Fixture Parts