Shop All Residential Fans
Simple Deluxe
18 inch Wall-Mount Fan
Mfr # HIFANXWALLMOUNT18
Zoro # G905939020
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.38
- Includes 18 Inch Industrial Wall Mount Fan
- Width 7.28
- Blade Material Steel
- Length 21.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT18
- Zoro # G905939020
- UPC # 810000171330
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 21.38 |
Width | 7.28 |
Length | 21.9 |
Details
Includes | 18 Inch Industrial Wall Mount Fan |
Item | 18 inch Wall-Mount Fan |
Blade Material | Steel |
Color | White |
Description
* Thoughtful & Enhanced Design -Our 18 Inches tilt-around fan tilts a full 360 degrees made out of powder coated steel construction and premium ball bearing motors. Rear-mounted controls allows you to adjust different speeds easily. OSHA compliant rust-resistant grille, Extra long 6 feet power cord, 3-speed heavy duty thermally protected 115-Volt, 60 Hz, PSC motor.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- MANITOWOC Water Pump, 230V, 50 Hz, 1 Phase (2008949)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- ILIVING 20 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC20)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- MAXX AIR HVWM 18 Wall-Mount Fan, 3-Speed, 1350 cfm Low, 1400 cfm Medium, 1450 cfm High, 120 V, Black/Mill (HVWM 18)
- HOME PLUS 4 in. H X 3.5 in. D 1 speed Mini Fan (702256)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- Simple Deluxe Residential Fans