Shop All Residential Fans
Simple Deluxe
18 inch Wall-Mount Fan 2 Pack, 2PK
Mfr # HIFANXWALLMOUNT18X2
Zoro # G905939006
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.38
- Includes 18 Inch Industrial Wall Mount Fan 2 pack
- Width 7.28
- Length 21.9
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT18X2
- Zoro # G905939006
- UPC # 840166215180
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 21.38 |
Width | 7.28 |
Length | 21.9 |
Details
Includes | 18 Inch Industrial Wall Mount Fan 2 pack |
Item | 18 inch Wall-Mount Fan 2 Pack |
Color | White |
Blade Material | Steel |
Description
* High Velocity Air Circulator - With a heavy duty 3-speed thermally protected PSC motor making our High-Power fan the most powerful metal wall mount fan on the market. It came with Simple Deluxe Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing. Air Delivery CFM - High: 4000. Medium: 3500. Low: 3000.
* Thoughtful & Enhanced Design -Our 18 Inches tilt-around fan tilts a full 360 degrees made out of powder coated steel construction and premium ball bearing motors. Rear-mounted controls allows you to adjust different speeds easily. OSHA compliant rust-resistant grille, Extra long 6 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Thoughtful & Enhanced Design -Our 18 Inches tilt-around fan tilts a full 360 degrees made out of powder coated steel construction and premium ball bearing motors. Rear-mounted controls allows you to adjust different speeds easily. OSHA compliant rust-resistant grille, Extra long 6 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- SOOTEATER Chimney Cleaning System (RCH205)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- ICM CONTROLS 255C Fan/Blower Control Open (ICM255C)
- VORTEX B20401 20 in. Black Box Fan With 3 Quiet Speeds (VO137895)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- Simple Deluxe Residential Fans