Shop All Residential Fans
Simple Deluxe
18 inch Floor Fan
Mfr # HIFANXFLOOR18
Zoro # G305939002
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.47
- Width 7.28
- Length 21.06
- Blade Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR18
- Zoro # G305939002
- UPC # 810000171316
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 20.47 |
Width | 7.28 |
Length | 21.06 |
Details
Item | 18 inch Floor Fan |
Blade Material | Steel |
Color | White |
Description
* Space-Saving Design: This quiet, real space saving standing fan (32''x10''x10'') can be placed anywhere easily, great for indoor, baby room, bedroom, dorm, kitchen, living room, home office, etc.
* Bladeless Safety: Bladeless oscillating fan designed with narrow fence to not endanger children; a fused safety plug prevents damage from over-voltage and power surges
* Convenient Remote Control: lets you control all settings of the fan as you lounge on the couch or bed. Built-in timer automatically turns electric fan on & off for up to 7.5-hour sessions. Great for turning off while sleeping or turning on while at work. This new electric tower fan also built-in handle for easy carry.
* Included Components: Fan Body, Fan Base, Remote Control.
* Bladeless Safety: Bladeless oscillating fan designed with narrow fence to not endanger children; a fused safety plug prevents damage from over-voltage and power surges
* Convenient Remote Control: lets you control all settings of the fan as you lounge on the couch or bed. Built-in timer automatically turns electric fan on & off for up to 7.5-hour sessions. Great for turning off while sleeping or turning on while at work. This new electric tower fan also built-in handle for easy carry.
* Included Components: Fan Body, Fan Base, Remote Control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combination Louver Damper, 36x48 (45C682)
- SLANT-FIN CORP Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3 (101-401-3)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- VENTAMATIC Cool Attic® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- LASKO Lasko 1820 Adjustable Pedestal Fan, 3-Speed, 120 V, Sandstone (1820)
- LASKO 16" Pedestal Fan, Oscillating, White (2520)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- LASKO 18" Pedestal Fan, Black, Remote Control (1843)
- DYSON Cool AM07 Air Multiplier Tower Fan, White/Silver (AM07WHITE)
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9850)
- Simple Deluxe Residential Fans