Shop All Residential Fans
Simple Deluxe
18 inch Floor Fan, 2 Pack, 2PK
Mfr # HIFANXFLOOR18X2
Zoro # G705939282
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.47
- Includes Industrial Floor Fan
- Width 14.56
- Color White
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR18X2
- Zoro # G705939282
- UPC # 840166215586
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 20.47 |
Width | 14.56 |
Length | 21.06 |
Details
Includes | Industrial Floor Fan |
Item | 18 inch Floor Fan,2 Pack |
Color | White |
Blade Material | Steel |
Application | Industrial Floor Fan |
Description
* This Super wall fan has create an air velocity of 4, 012 CFM.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-2050)
- BON TOOL Bon 19-183 Flat Fulcrum Pry Bar, 56" (19-183)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- LORELL 152.4mm Portable Clip Fan, White (44552BD)
- ILIVING 20 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC20)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- Simple Deluxe Residential Fans