Shop All Residential Fans
Simple Deluxe
16 Inch Wall Fan, 2 -Pack, 2PK
Mfr # HIFANXWALLBASIC16X2
Zoro # G805939137
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Includes 16 Inch Wall Mount
- Width 16
- Color White
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLBASIC16X2
- Zoro # G805939137
- UPC # 810000175819
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 19 |
Width | 16 |
Length | 18 |
Details
Includes | 16 Inch Wall Mount |
Item | Simple Deluxe 16 Inch Wall Fan,2 -Pack |
Color | White |
Blade Material | Steel |
Description
* Fan controls 3 modes, 3 speeds. Help you keep cool and comfortable throughout the year.
* Easy to use and safe. Tow convenient pull cords control speed and oscillation settings. Keeping your hands away from moving parts.
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety.
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
* Easy to use and safe. Tow convenient pull cords control speed and oscillation settings. Keeping your hands away from moving parts.
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety.
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- LIEBERT Solenoid Valve, 1/2" MXF, 24V (P-0080S)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 24 pk. (216-501)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- SHAWSHANK LEDZ Fantastic Fan 7.5 in. H Mini Rechargeable Fan (768212-6)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9535)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- POWERZONE PowerZone CZHV20B Floor Fan, 20 in Dia Blade, 120 VAC, Black (LF-20)
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- Simple Deluxe Residential Fans