Shop All Residential Fans
Simple Deluxe
12 inch Floor Fan
Mfr # HIFANXFLOOR12
Zoro # G205939119
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5
- Width 15
- Color White
- Blade Material Steel
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR12
- Zoro # G205939119
- UPC # 810000171309
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 5 |
Width | 15 |
Length | 15 |
Details
Item | 12 inch Floor Fan |
Color | White |
Blade Material | Steel |
Description
* [ULTRA-LONG STANDBY TIME] The fan driven by 12000mah high quality lithium-ion battery. Built with brush-less dc motor technology, the fan be more quiet, stable and reliable. It only takes 3 – 4 hours to charge and can work 4 - 30 hours.
* [EASY OPERATION] This fan is ready for use, no need to establish. The fan uses button control to adjust wind speed, LED display with 4 gears that tells you how much power you have left, non-slip rubber feet to ensure safety. The one-touch step-less speed regulation allows you to control the amount of wind.
* [PORTABLE DESIGN] The rechargeable fan allows the fan to work without cord, it can be used as indoor floor fan, air circulation fan and outdoor fan. The fan can meet your needs in any venue like garages, warehouses, workshops, gyms and outdoors, such as barbecue, camping, fishing, outdoor sports, travel etc. It doesn't take up too much space in the trunk of a car. You should have this revolutionary rechargeable fan.
* [HIGH QUALITY MATERIAL] The floor fan made by strong metal frame and abs material, durable paint surface, let you feel the high quality.
* [EASY OPERATION] This fan is ready for use, no need to establish. The fan uses button control to adjust wind speed, LED display with 4 gears that tells you how much power you have left, non-slip rubber feet to ensure safety. The one-touch step-less speed regulation allows you to control the amount of wind.
* [PORTABLE DESIGN] The rechargeable fan allows the fan to work without cord, it can be used as indoor floor fan, air circulation fan and outdoor fan. The fan can meet your needs in any venue like garages, warehouses, workshops, gyms and outdoors, such as barbecue, camping, fishing, outdoor sports, travel etc. It doesn't take up too much space in the trunk of a car. You should have this revolutionary rechargeable fan.
* [HIGH QUALITY MATERIAL] The floor fan made by strong metal frame and abs material, durable paint surface, let you feel the high quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- AIR HANDLER 15x18x1 Pleated Air Filter, MERV 8 (29RF33)
- LASKO Perf. Tower Fan w/Remote Grey, T48314 (T48314)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- JENNY PRODUCTS FAN ONLY 1/3 HP (JED2033XV)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- DYSON Cool AM07 Air Multiplier Tower Fan, FDS, Black/Nickel (AM07BLACK)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- Simple Deluxe Residential Fans