Shop All Residential Fans
Simple Deluxe
12 inch Floor Fan, 2 Pack, 2PK
Mfr # HIFANXFLOOR12X2
Zoro # G105939097
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Includes Industrial Floor Fan
- Width 15
- Length 15
- Application Industrial Floor Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR12X2
- Zoro # G105939097
- UPC # 840166215562
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 10 |
Width | 15 |
Length | 15 |
Details
Includes | Industrial Floor Fan |
Item | 12 inch Floor Fan,2 Pack |
Application | Industrial Floor Fan |
Color | White |
Blade Material | Steel |
Description
* This Super wall fan has create an air velocity of 1, 800 CFM.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run at least years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- ARMSTRONG 54G44 Return Air Enthalpy (54G44)
- DAYTON Guard 24" (2ATB9)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M376)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- POWERZONE Fan Mini Black 4 Inch 1 Speed (CZHV4RSB-BK)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- GEEKAIRE 4in Rechargeable Battery for Mini Personal Fan, Pink (GF1AP)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- Simple Deluxe Residential Fans