Shop All Pond & Fountain Pumps
Simple Deluxe
1056 GPH UL Listed Submersible Pump with 15' Cord for Hydroponics, Aquaponics, Fountains, Ponds
Mfr # LGPUMP1056G
Zoro # G705939053
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.5
- Height 6
- Size (In.) 8.3 x 4.64 x 7.8 inches
- Width 8.7
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Deluxe
- MFR # LGPUMP1056G
- Zoro # G705939053
- UPC # 799441254058
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 13.5 |
Height | 6 |
Size (In.) | 8.3 x 4.64 x 7.8 inches |
Width | 8.7 |
Details
Item | 1056 GPH UL Listed Submersible Pump with 15' Cord for Hydroponics, Aquaponics, Fountains, Ponds |
Body Material | Aluminum |
Includes | 1 Pack 156GPH Water Pump |
Description
* #1 has pre-filter included - Pre-filter on the intake prevents debris from entering your pump and extend the life of your pump, max flow rate: 1056 GPH, max lift height 12 feet
* Durable quality - Our polished aluminum oxide ceramic impeller shaft insures long pump life because it is non-corrodible and more than 3 times as hard as stainless steel. Epoxy resin encasement of key internal motor components prevents unwanted conductivity and corrosion of metal parts
* Safe & easy - Safe for fish with no exposed copper. Easy to clean with no tools required to disassemble and clean filter/impeller. Our electric cord is waterproof, 18# gauge copper wire, molded plug with ground, heavy duty flexible vinyl jacket, resists oil/grease/moisture, abrasion resistant and very good flexibility at all temperatures
* 3 size threaded nozzles. 83 inch, 1.06 inch, 1.34 inch) – Please note inline and outlet nozzles has different thread size. The thicker ones are for Inline use and the thinner ones are for outlet
* Versatile - Circulate and aerate the water, making it more attractive to your fish or turtles. This submersible pump is perfect for aquarium, fountains, spout and hydroponic systems
* Durable quality - Our polished aluminum oxide ceramic impeller shaft insures long pump life because it is non-corrodible and more than 3 times as hard as stainless steel. Epoxy resin encasement of key internal motor components prevents unwanted conductivity and corrosion of metal parts
* Safe & easy - Safe for fish with no exposed copper. Easy to clean with no tools required to disassemble and clean filter/impeller. Our electric cord is waterproof, 18# gauge copper wire, molded plug with ground, heavy duty flexible vinyl jacket, resists oil/grease/moisture, abrasion resistant and very good flexibility at all temperatures
* 3 size threaded nozzles. 83 inch, 1.06 inch, 1.34 inch) – Please note inline and outlet nozzles has different thread size. The thicker ones are for Inline use and the thinner ones are for outlet
* Versatile - Circulate and aerate the water, making it more attractive to your fish or turtles. This submersible pump is perfect for aquarium, fountains, spout and hydroponic systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge, Filter (4RK78)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- HUSKY Fuel Nozzle, Diesel, HF, VIIIS, Clip, Grn (177610-03)
- FILL-RITE Suction Hose, For DEF Pumps (KITDFH05)
- DANNER HFS 1.0 HP 7200 GPH Submersible Pump. Continuous Duty, Solids Handling. (90106)
- DANNER Cover-Care 360 GPH Automatic Pump w/ GHT Outlet. 25' Cord. (2531)
- POND BOSS Waterfall Pump, ABS, 3/32 HP, 7 psi, 120V (52717)
- POND BOSS Fountain Pump, ABS, 3/64 HP, 4 psi, 120V (52342)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- GEO GLOBAL PARTNERS 70 To 140 Gph Fountain Pump (PF140)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- Simple Deluxe Pond & Fountain Pumps