Shop All Planters & Window Boxes
Simplay3
Seed to Sprout Raised Garden Planter
Mfr # 422040-01
Zoro # G308062028
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Multi
- Width 27 In
- Length 28 In
- Height 16 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplay3
- MFR # 422040-01
- Zoro # G308062028
- UPC # 850003181684
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 27 In |
Length | 28 In |
Height | 16 In |
Details
Material | Resin |
Color | Multi |
Item | Seed to Sprout Raised Garden Planter |
Description
Seed to Sprout Raised Garden Planter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- FIMCO Spot Sprayer Handgun (5273959)
- MI-T-M Valve Kit (70-0179)
- SIMPLAY3 Three-Level Herb and Flower Garden Plant (420070-01)
- BBQ INNOVATIONS 16 in. Round Plant Caddie Saucer; Terra Cotta (BB46490)
- BALCONY BEYOND Wrought Iron Planter Stand (BA3752967)
- NEW AGE PET Pet Garden Rectangular Pet Garden, 42", Fl (EPLT103-R42)
- SMART POT Milk Crate Liner, Black (5035685)
- BLOEM WINDOW BOX LIVI GREN 18"" (LWB1842-B)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Slate (2446-1)
- Simplay3 Landscaping Materials