Shop All Step Stools
Simplay3
Handy Home Step Stool
Mfr # 416060-03
Zoro # G108062020
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 19 In
- Color Gray
- Material Resin
- Overall Height 15.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplay3
- MFR # 416060-03
- Zoro # G108062020
- UPC # 852806007147
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 19 In |
Overall Height | 15.5 In |
Details
Item | Handy Home Step Stool |
Color | Gray |
Material | Resin |
Description
Handy Home Step Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Strap-4Ft X 2In Transom Pr, #F17632 (F17632)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- CAMPBELL CHAIN & FITTINGS #35 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton (T0895314N)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11903)
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- Simplay3 Ladders