Shop All Moving Cartons
Simpak
Sealed Foam Packaging, PK17
Mfr # G15x17x1-3mil
Zoro # G7921085
product price: $79.79
/pk 17, $4.69/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Length 18"
- Length 15"
- Carton Width 18"
- Width 17"
- Carton Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpak
- MFR # G15x17x1-3mil
- Zoro # G7921085
- Country of Origin United States
- Category Moving Cartons
Dimensions
Carton Length | 18" |
Length | 15" |
Carton Width | 18" |
Width | 17" |
Carton Height | 5" |
Bag Length | 15 in |
Bag Width | 17 in |
Details
Item | Sealed Foam Packaging |
Number of Pieces | 17 |
Instant Foam Type | Instant Foam without Warming System |
Bags per Case | 17 |
Description
Sealed Foam Packaging, Bag Width 17 in, Bag Length 15 in, Bags per Case 17, Package Quantity 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- C-LINE PRODUCTS Classroom Connector Folders, Blue, PK25 (32005)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- ZORO SELECT Corrugated Starter Moving Kit (1PKA2)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 16"x16"x15", Brown (280728)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- BANKERS BOX Medium Moving Box, PK8 (FEL0062801)
- Simpak Mailing Tubes & Cartons