Shop All Hand Files and Rasps
Simonds
Wind/Oil/Gas File Set, American, 7 Pieces
Mfr # 78761532
Zoro # G2000022
original price:
$106.16
40% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in, 8 in, 10 in, 12 in, 14 in
- Includes 14 in Half-Round Pipe Liner, 12 in Half-Round Smooth, 10 in Flat Bastard, 6 in Flat Bastard, 8 in Flat Multi-Cut(TM), 10 in All Purpose, Carbon Brush, Cloth Roll Pouch
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78761532
- Zoro # G2000022
- UPC # 72660618329
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in, 8 in, 10 in, 12 in, 14 in |
File Width | 5/8 in, 13/16 in, 1 in, 1 1/8 in, 1 5/16 in |
File Length without Tang | 6 in, 8 in, 10 in, 12 in, 14 in |
Details
Item | Wind/Oil/Gas File Set |
Profile Shape | Half Round |
Includes | 14 in Half-Round Pipe Liner, 12 in Half-Round Smooth, 10 in Flat Bastard, 6 in Flat Bastard, 8 in Flat Multi-Cut(TM), 10 in All Purpose, Carbon Brush, Cloth Roll Pouch |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 7 |
Cut Type | Bastard |
Handle Design | Ergonomic |
Teeth per Inch | 14" Half Round 18, 12" Half Round 36, 10" Flat 21, 6" Flat 31, 8" Flat Multi-Kut(TM) 25, All Purpose 21 and 39 |
File Set Type | Wind/Oil/Gas File Set |
File Style | American Pattern File |
Container Type | Pouch |
Files Included | 10 in Flat Bastard, 10 in Handy, 12 in Half Round Smooth, 14 in Half Round, 6 in Flat Bastard, 8 in Flat Chip-Breaking |
Face Cut Style | Double-Cut |
Includes Handle | Yes |
Material Applications | Brass, Bronze, Stainless, Steel, Tin |
File Body Finish | Black Oxide |
Edge Cut Style | Double, Single |
File Coarseness | Bastard Cut |
Taper | All Taper Except 10" All Purpose |
File Type | Wind/Oil/Gas File |
Description
This Simonds 78761532 Wind/Oil/Gas File Set is the ideal choice for your workshop. It features seven pieces that are perfect for smoothing, shaping and finishing metal surfaces. This file set has a half round profile shape. The black oxide finish provides good resistance to corrosion and abrasion. Each file is 6 in., 8 in., 10 in., 12 in., 14 in. long with an American pattern cut type. They have ergonomic handles that are designed to provide excellent grip and control when working on various projects. When you need professional tools that are made of high quality materials, this Simonds 7 Piece Wind/Oil/Gas File Set will not disappoint you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- SIMONDS Square File, Bastard/Dbl., 8inL, Nat. (73430000)
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- SIMONDS Rnd. Handle Needle File, 5-1/2inL (83501000)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- Simonds Hand Files and Rasps