Shop All Hand Files and Rasps
Simonds
Warding File, Swiss, Rect., #2/Double
Mfr # 84289000
Zoro # G0061008
original price:
$22.69
10% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84289000
- Zoro # G0061008
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
Details
Item | Warding File |
Profile Shape | Rectangular |
Application | Precision Craftsmen for Finishing Delicate and Intricate Parts |
Finish | Natural |
Pattern | Swiss |
Cut Type | #2/Double |
Profile Name | Warding |
Handle Design | None |
Edges | Single Cut |
Finish Number | 2 |
Container Type | Box |
File Type | Precision File |
Face Cut Style | Double-Cut |
Taper | Taper Towards Point |
Includes Handle | No |
Edge Cut Style | Single |
File Body Finish | Natural |
Number of Cut Edges | 4 |
File Style | Swiss Pattern File |
Insulated | No |
Description
Warding File, File Style Swiss Pattern File, File Type Precision File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Finish Number 2, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE All-Hard Hacksaw Blade 18 TPI 12X1/2X.02 (AE45B)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- DETECTAPRO Scraper, Stainless Steel, 5-1/2 In L (MDSSRAP)
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- Simonds Hand Files and Rasps