Shop All Hand Files and Rasps
Simonds
Warding File, Second/Dbl., 4inL, Nat.
Mfr # 73479500
Zoro # G0062076
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73479500
- Zoro # G0062076
- UPC # 72660600098
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 3/8 in |
File Length without Tang | 4 in |
Description
Warding File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 3/64 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, 46, 66, 72, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- TEKTON 30 mm Combination Wrench (WCB24030)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/16 (54068)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- Simonds Hand Files and Rasps