Shop All Hand Files and Rasps
Simonds
Three Square File, Swiss, #0/Double
Mfr # 84356000
Zoro # G0060947
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84356000
- Zoro # G0060947
- UPC # 72660600371
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 3/8 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features The Triangular Shape is Excellent for Use in Corners and on Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- SIMONDS Needle File Set, Swiss, 5-1/2 In. L, Profile Shape: Square, Half Round, Round (83522100)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed (02147N)
- Simonds Cutting and Shaping Tools