Shop All Hand Files and Rasps
Simonds
Three Square File, Smooth/Dbl., 6inL
Mfr # 73517500
Zoro # G0061909
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73517500
- Zoro # G0061909
- UPC # 72660600122
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 7/16 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/16 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 52, 59, 66, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- DEWALT 7" 8,500 rpm 4HP Angle Grinder (DWE4517)
- WILLIAMS Williams Combo Ratchet Wrench Set, 1/4-1-1/4", 16pc (WS-1122NRC)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- SIMONDS Three Square File, Second/Dbl., 8inL (73518500)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- SIMONDS Mill Bd 6 (73143000)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- Simonds Hand Files and Rasps