Shop All Hand Files and Rasps
Simonds
Three Square File, Second/Dbl., 8inL
Mfr # 73518500
Zoro # G0061881
original price:
$18.55
10% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73518500
- Zoro # G0061881
- UPC # 72660600124
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/8 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/8 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 39, 45, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic (3006-L)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- SIMONDS Extra Narrow Pillar File, (84260500)
- PFERD 8" Half Round File - Second Cut (11024)
- Simonds Cutting and Shaping Tools