Shop All Hand Files and Rasps
Simonds
Three Square File, Bastard/Dbl., 8inL
Mfr # 73518000
Zoro # G0061890
original price:
$14.69
8% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73518000
- Zoro # G0061890
- UPC # 72660600123
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/8 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/8 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, 26, 32, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Magnetic Drill Press Kit, Drill D 2 916 (JME USA 101)
- LASCO 2.5 in. Skt Cross (PV420025)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54223)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- Simonds Cutting and Shaping Tools