Shop All Hand Files and Rasps
Simonds
Three Square File, Bastard/Dbl, 10inL
Mfr # 73519500
Zoro # G0061866
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73519500
- Zoro # G0061866
- UPC # 72660600126
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 11/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/16 in, File Width 11/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 23, 29, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SIMONDS Mill File, American, 12in.L, Natural (73150500)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- Simonds Hand Files and Rasps