Shop All Hand Files and Rasps
Simonds
Three Square File, American, 8 In
Mfr # 78518100
Zoro # G2940856
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application For Cleaning Out Corners, Cutters, Taps and Flat Surfaces
- Finish Black Oxide
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78518100
- Zoro # G2940856
- UPC # 72660600742
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/8 in |
Handle Length | 8 in |
File Width | 5/8 in |
File Length without Tang | 8 in |
File Diameter | 5/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/8 in, File Diameter 5/8 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 3/8 x 18 in. (33224)
- FOWLER Electronic Edge Finder (545756250)
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- SIMONDS Round Handle Needle File, Rect., #2 (83536100)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15100)
- Simonds Hand Files and Rasps