Shop All Hand Files and Rasps
Simonds
Taper File, American, Triangular, Single
Mfr # 78530600
Zoro # G3353402
original price:
$6.29
15% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For Filing All Types of Saws with 60 Degrees F Teeth
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78530600
- Zoro # G3353402
- UPC # 72660600757
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 1/2 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
File Diameter | 1/2 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/2 in, File Diameter 1/2 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- Simonds Cutting and Shaping Tools