Shop All Hand Files and Rasps
Simonds
T7 Skroo-Zon File Handle for 12" Files
Mfr # 73992900
Zoro # G9879290
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73992900
- Zoro # G9879290
- Country of Origin United States
- Category Hand Files and Rasps
Details
Item | T7 Skroo-Zon File Handle for 12" Files |
Description
T7 Skroo-Zon File Handle for 12 In. Files
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X30)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- SIMONDS Flat Aluminum File, Double, 6inL, Nat. (73274500)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- Simonds Hand Files and Rasps