Shop All Hand Files and Rasps
Simonds
Steel File Set with Handles, American, Profile Shape: Square, Half Round, Round
Mfr # 78758790
Zoro # G2728101
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square, Half Round, Round
- Length 8"
- Includes 8" Mill Bastard, Multi-Cut(TM), Half-Round Bastard, Round Bastard, Square Bastard, Cloth Roll Pouch
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78758790
- Zoro # G2728101
- UPC # 726606005132
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Blk Maxi-Sharp,5 Piece Handled File Set |
Profile Shape | Square, Half Round, Round |
Includes | 8" Mill Bastard, Multi-Cut(TM), Half-Round Bastard, Round Bastard, Square Bastard, Cloth Roll Pouch |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 5 |
Cut Type | Bastard |
Handle Design | Ergonomic |
Description
Blk Maxi-Sharp,5 Piece Handled File Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ALUMINUM PIPE WRENCH 14"" (2254001)
- A2Z SCILAB Flat Hollow Handle Tweezers, Curved Serrated Head 4.75L, Stainless Steel, Blue Band (A2Z-ZR896)
- RIDGID Case, Megapress Std (48563)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- SIMONDS Flat Smo 6 (73230500)
- SIMONDS Mill Bd 12 (73149500)
- SIMONDS Needle File Round Set, 6 Pc., #2 Cut, 5- (72756530)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- SIMONDS Warding File, Swiss, Rect., #2/Double (84289000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- Simonds Cutting and Shaping Tools