Shop All Hand Files and Rasps
Simonds
Square File, Square, #2/Dbl, 6inL
Mfr # 84209500
Zoro # G0061148
original price:
$34.47
27% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84209500
- Zoro # G0061148
- UPC # 72660600389
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/64 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features A General Purpose File also Used in Corners and Holes, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 1.76 in L Cut, Right, Straight Cut, Forged Steel Blade, Ergonomic Handle (48-22-4520)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- PROTO Sledge Hammer, 10 lb., 34-1/2, Fiberglass (J1438G)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS All Purpose 8 (73187500)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- SIMONDS Government Facility File Set, American (78758791)
- SIMONDS Multicut File, American, Half Round (78328100)
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File - Boxed (03566NN)
- Simonds Hand Files and Rasps