Shop All Hand Files and Rasps
Simonds
Square File, Square, #0/Dbl, 6inL
Mfr # 84208500
Zoro # G0061157
original price:
$20.89
14% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 84208500
- Zoro # G0061157
- UPC # 72660600388
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/64 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features A General Purpose File also Used in Corners and Holes, Finish Number 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M27 x 3 D8 4 Flt. Bottom Metric Hand Tap (027816AS)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Round File, American, 4in.L, Natural (73393000)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Knife File, Second/Double, 4in.L, Nat. (73499000)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- Simonds Cutting and Shaping Tools