Shop All Hand Files and Rasps
Simonds
Square File, Smooth/Double, 8inL, Nat.
Mfr # 73431000
Zoro # G0062119
original price:
$15.19
9% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73431000
- Zoro # G0062119
- UPC # 72660600114
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 5/16 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 41, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- SIMONDS Square File, American, Square, 4inL (73425000)
- SIMONDS BARRETTE Round Handled Needle File, 5-1/ (83508000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Warding File, Bastard/Dbl., 6inL, Nat. (73481000)
- CRESCENT NICHOLSON 10" Half Round Bastard Cut Wood Rasp (19427N)
- Simonds Hand Files and Rasps