Shop All Hand Files and Rasps
Simonds
Square File, Smooth/Double, 6inL, Nat.
Mfr # 73429000
Zoro # G0062137
original price:
$10.15
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73429000
- Zoro # G0062137
- UPC # 72660600111
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/4 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 58, 61, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25120)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) (48-32-4182)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Half Round File, Swiss, #3/Dbl., 6inL (84139000)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- Simonds Cutting and Shaping Tools