Shop All Hand Files and Rasps
Simonds
Square File, Smooth/Double, 4inL, Nat.
Mfr # 73426000
Zoro # G0062161
original price:
$8.55
12% off
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73426000
- Zoro # G0062161
- UPC # 72660600108
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 66, 70, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X30)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/64 (47707)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- SIMONDS Square File, American, Square, 4inL (73425000)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- Simonds Cutting and Shaping Tools