Shop All Hand Files and Rasps
Simonds
Square File, Second/Double, 4inL, Nat.
Mfr # 73425500
Zoro # G0062170
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73425500
- Zoro # G0062170
- UPC # 72660600107
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/8 in |
File Length without Tang | 4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 54, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- SIMONDS Square File, American, Square, 4inL (73425000)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- SIMONDS Round File, American, Round, 8inL, Nat. (73399000)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- Simonds Cutting and Shaping Tools