Shop All Hand Files and Rasps
Simonds
Square File, Bastard/Dbl., 6inL, Nat.
Mfr # 73428000
Zoro # G0062155
original price:
$10.69
10% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73428000
- Zoro # G0062155
- UPC # 72660600109
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/4 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 36, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Corner Roller (4-707)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15930)
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Round File, American, Round, Smooth, 8 In. L (78399600)
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- PFERD Masking Tape - 7/8" Width x 82 Ft. (43000)
- Simonds Cutting and Shaping Tools